Select Country and Language Canada / French
Changer de pays
KIT-LC LOCKS & TOOL | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | KIT-LC LOCKS & TOOL | LC Pathcord Lock and Removal Tool Kit

  • Réf. fabricant KIT-LC LOCKS & TOOL | 760140293
  • PART #426923
Fiber Type: TOOL KIT
Type: FIBER
Description

The CommScope Lockable Fiber Optic Patch Cord Kit is a field installable product that works with keyed and non-keyed duplex LC patch cords only. It is a wedge and release tool kit that consists of 25 wedges and 1 removal tool. A 5 pack of the removal tool is also offered (760140301).
The Wedge is inserted underneath the latch of a duplex LC connector. After the connector is installed into the adapter the wedge allows movement, but without the removal tool the connection cannot be detached, making it ideal for networks where extra security is needed.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires