Select Country and Language Canada / French
Changer de pays
KIT-TERMINATION-QWIK MPO | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | KIT-TERMINATION-QWIK MPO | QWIK MPO Termination Kit

  • Réf. fabricant KIT-TERMINATION-QWIK MPO | 760188698
  • PART #539525
Fiber Type: TERMINATION KIT
Type: FIBER
Description

This connector adds the ability to do more tasks in the field.

-Repair damaged MPO connectors in the field
-Field terminate a fiber cable when factory termination is not feasible, i.e., when the cable assembly needs to pass through small openings such as conduit

The QWIK MPO connector is installed by fusion splicing it onto the fiber cable using standard splicing tools. No polishing or polishing-related consumables are required.

The Qwik MPO termination kit does not include a splicer. Splicer recommendations are included in the installation guide.

Caractéristiques
  • (1) Fine Tip Marker
  • (1) QWIK MPO Termination Instruction Sheet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires