Select Country and Language Canada / French
Changer de pays
KR10L | KEYSCAN

KEYSCAN | KR10L | HID iCLASS Legacy KR10 Smart Card Reader - Keyscan Format

  • Réf. fabricant KR10L
  • PART #548039
Format: SMART
Frequency: 13.56 MHZ
Product Type: ACCESS CARD
Read Format: SMART CARD
Sales Category: ELECTRIC READERS AND KEYPAD
Description

iCLASS Legacy SE Mullion Mount Contactless Smart Card Reader

Must be a reseller to purchase this product

Caractéristiques
  • For existing systems
  • Keyscan iCLASS Elite Key format provides an additional layer of encryption giving Keyscan system users an added security layer compared to public key readers and credentials
  • Read Range up to 4 in.
  • Works with iCLASS 13.56MHz Smart redentials: KC2K2SR (Clamshell Card), KI2K2SR (Printable Card), KI2K2MSR (Printable Card with Mag Stripe), KI1616SR (16K/16 Printable Card), KF2K2SR (FOB), KT2K2SR (Tag), KTX2ICL (Transmitter), TX4ICL (Transmitter)
  • Compatible for Keyscan iCLASS Readers and Credentials purchased between June 2005 and November 2013
  • Size: 1.9 in.W x 4.0 in.H x 0.9 in.D
  • Designed for mullion-mounted door installations, US Single gang J-box or any flat surface
  • Limited lifetime warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires