Select Country and Language Canada / French
Changer de pays
KR15SE | KEYSCAN

KEYSCAN | KR15SE | HID iCLASS SE KR15 Smart Card Reader, Keyscan Format

  • Réf. fabricant KR15SE
  • PART #625726
Product Type: CARD
Sales Category: ELECTRIC READERS AND KEYPAD
Description

iCLASS SE Mullion Mount Contactless Smart Card Reader for Heightened Security Applications

Caractéristiques
  • For new installations only
  • New technology platform based on the Trusted Identity Platform (TIP) architecture provides a hightened level of security and performance
  • Keyscan iCLASS Elite Key format provides an additional layer of encryption giving Keyscan system users an additional security layer compared to public key readers and credentials
  • Provides up to 3 in. Read Range
  • Works with Keyscan iCLASS SE Credentials: KC2K2SE (Clamshell Card), K12K2SE (Printable Card), KI2K2MSE (Printable Card with Mag Stripe), KI16K16SE (Printable Card - 16K/16), KF2K2SE (FOB), KT2K2SE (Tag)
  • Dimensions: 1.9" x 6.0" x 0.9"
  • Mini-mullion size - physically the smallest reader, ideally suited for mullion-mounted door installations, US Single Gang J-box or any flat surface
  • Lifetime limited warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires