Select Country and Language Canada / French
Changer de pays
KR40SE | KEYSCAN

KEYSCAN | KR40SE | HID iCLASS SE KR40 Smart Card Reader - Keyscan Format

  • Réf. fabricant KR40SE
  • PART #548048
Format: SMART
Frequency: 13.56 MHZ
Product Type: ACCESS CARD
Read Format: SMART CARD
Sales Category: ELECTRIC READERS AND KEYPAD
Description

iCLASS SE Single Gang Mount Contactless Smart Card Reader for Heightened Security Applications

Must be a reseller to purchase this product

Caractéristiques
  • For new installations only
  • New technology platform based on the Trusted Identity Platform (TIP) architecture provides a heightened level of security and performance
  • Keyscan iCLASS Elite Key format provides an additional layer of encryption giving Keyscan system users an added security layer compared to public key readers and credentials
  • Provides up to 4 in. Read Range
  • Works with Keyscan iCLASS SE Credentials: KC2K2SE (Clamshell Card), KI2K2SE (Printable Card), KI2k2MSE (Printable Card with Mag Stripe), KI16K16SE (Printable Card - 16K/16), KF2K2SE (FOB), KT2K2SE (Tag)
  • Wall Switch size - designed to mount and cover single gang switch boxes primarily used in the Americas and includes a slotted mounting plate for European and Asian back bock spacing
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires