Select Country and Language Canada / French
Changer de pays
KRC 161 407/1 | ERICSSON

ERICSSON | KRC 161 407/1 | AP 6321 ACCESS POINT - US

  • Réf. fabricant KRC 161 407/1
  • PART #559381
Device: ACCESS POINTS, INDOOR
Technology: WI-FI
Description

AP 6321 Indoor AP, Dual Radio 1.3 Gbps 802.11ac 3x3:3 Indoor Access Point with 1 PoE 48V WAN interface and 4 LAN ports (5 GigE ports), integrated omni antennas. US Version, supports channels 1-11 on 2.4G. Power Adaptor sold separately. (BML 161 1023/5) ;Limited Lifetime hardware warranty; 1-yr S/W updates; 1-yr limited on-line Maintenance Support included

This part is discontinued by supplier with no suggested replacement.

This part is discontinued by supplier with no suggested replacement.

Thart is discontinued by supplier with no suggested replacement.

Caractéristiques
  • 5 GHz 802.11a/n/ac Radio
  • 3x3 MIMO : 3 spatial streams
  • 4 dBi internal Omni antennas
  • 1300 Mbps maximum PHY rate
  • Up to 80 MHz channel b/w
  • Up to 256QAM modulation rate
  • 31 dBm EIRP
  • 2.4 GHz 802.11b/g/n Radio
  • 3x3 MIMO : 3 spatial streams
  • 3 dBi internal Omni antennas
  • 450 Mbps maximum PHY rate
  • Up to 40 MHz channel b/w
  • Up to 64QAM modulation rate
  • 30 dBm EIRP
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires