Select Country and Language Canada / French
Changer de pays
KS100-640H-SE | HES

HES | KS100-640H-SE | SERVER CABINET LOCK W/READER BUILT-IN&APERIO HUB HIGH FREQ FOR HID SMART CARD

  • Réf. fabricant KS100-640H-SE
  • PART #547913
Capacity - Openings: 1
Color: BLACK
Environmental: INDOOR
FIPS201 Compliance: FIPS201 COMPLIANT
Frequency: 125 KHZ
Interface: WIEGAND INTERFACE
Mounting: SURFACE MOUNT
Product Type: ACCESS READER
Read Format: PROXIMITY CARD - HID FORMAT
Sales Category: ELECTRIC READERS AND KEYPAD
Description

The HES KS100-640H server cabinet lock and pre-paired Aperio hub tie to an existing electronic access control system via Wiegand wiring. Using the wireless communication, this convenient system brings real-time access control in a single-card system to individual server cabinet doors, greatly improving the monitoring and security level of each server cabinet. It uses existing ID badges so there are no keys to control or replace and no codes to secure or remember.

Caractéristiques
  • Uses existing ID badges
  • - Two models are available to support low frequency or high frequency cards
  • - Low frequency model supports PROX and EM PROX
  • - High frequency model supports iCLASS, SEOS(TM), iCLASS SE, ISO14443B UID, Mifare, Mifare Plus, ire SE, Desfire EV1, NFC
  • High security asset protection with audit control
  • Online transaction audit control capability
  • Hardwired power via standard, IEEE 802.3af, 48 V DC Power over Ethernet (PoE)
  • - Does not require batteries or battery changwering maintenance costs
  • - PoE Injector not included
  • SFIC (small format interchangeable core) key override allows secure manual unlock capability
  • - SFIC not included
  • Ideal for collocation data centers with multiple companies requiring accessÔse on left or right hand doors
  • Designed for standard 25mm x 150mm server lock openings
  • - Retrofit onto most cabinets without cutting or pulling wire
  • Fully encrypted AES 128 wireless communication between server cabinet lock and Aperio hub ensureta security
  • Real-time communication to the access control system ensures easy management of access rights
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires