Select Country and Language Canada / French
Changer de pays
KS200-640 | HES

HES | KS200-640 | Series Server Cabinet Lock

  • Réf. fabricant KS200-640
  • PART #CS104794
Other: CABINET LOCK
Product Type: CABINET LOCK WITH PROX
Sales Category: CABINET LOCK
Description

The HES KS200 Server Cabinet Lock extends access control to protect data center assets from intrusion and expensive downtime, by bringing real-time access control in a single-card system to individual server cabinet doors. Designed to install quickly a nd easily, on most swing-handle style server rack doors, the KS200 uses Wiegand wiring to integrate seamlessly with existing access control systems and ID badges. It supports a Small Format Interchangeable Core (SFIC) mechanical key override. With an i ntegrated, multi-technology reader, the KS200 provides robust, cost-effective access control to meet strict regulatory compliance and protect data.

Caractéristiques
  • Mutli-technology reader
  • Integrates easily with existing electronic access control system
  • Hard wired Wiegand communication
  • Mechanical key override capable with SFIC (SFIC not included)
  • Static strength 250 lbs
  • Lock and DPS status monitoringÔltage 12 or 24 V DC
  • Non-handed
  • Designed for standard 25 mm x 150 mm server rack lock openings
  • Three year limited warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires