Select Country and Language Canada / French
Changer de pays
KSFCNR-99 | ORTRONICS

ORTRONICS | KSFCNR-99 | Keystone Recessed F-conn 75 Ohm Wiremold Ivory

  • Réf. fabricant KSFCNR-99
  • PART #447804
RoHS Compliant: YES
Type: COPPER - OTHER
Description

Ortronics F-connectors are often used with RG-6 and RG-59 75 ohm coaxial cable to connect equipment supporting cable TV(CATV), satellite TV, close circuit TV(CCTV), and security cameras.

Must be a reseller to purchase this product.

Caractéristiques
  • Recessed design: Provides a more flush aesthetic look.
  • Low profile connector: Allows furniture to be placed closer to the wall.
  • Designed for multiple coax cable styles: Accepts both push-style and screw-style.
  • 75 Ohm F-connector: Ideal for cable/satelite
Spécifications
  • Typical Application: Cable TV(CATV), closed circuit TV (CCTV), satellite TV, security cameras, cable modemsTermination: Female to Female Coupler
  • Performance Rating: 3GHz
  • Depth Metric: 22.23
  • Footprint: KeytoneNumber of Ports: 1-port
  • F-connectorDepth USA: 0.875
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires