Select Country and Language Canada / French
Changer de pays
KT-1 | KANTECH SYSTEMS

KANTECH SYSTEMS | KT-1 | Ethernet-ready, One Door Controller, Single Gang Mount

  • Réf. fabricant KT-1
  • PART #KAN-KT1
Product Type: EXIT DEVICE CONTROLLER
Sales Category: ELECTRIC SYSTEM CONTROLLER
Description

KT-1 is an Ethernet-ready single door controller, supporting two readers - IN/OUT. With its elegant design and innovative single button enrollment, KT-1 offers installers the ultimate experience in access control installation. Simply provide an IP conn ection, push a touch-sensitive button and you're done. With its single button enrollment, Ethernet port and Power over Ethernet capabilities, the KT-1 controller is up and running in minutes. KT-1 is based on the existing, highly proven KT-400 controll er firmware and can be connected directly to DSC PowerSeries or other alarm panels for intrusion integration.

Combine the new KT-1 controller with EntraPass security management software (v6.02 and higher), as well as EntraPass Web and the EntraPass Go mobile app to create a highly scalable solution that installs quickly, can be managed remotely and provides a superior user experience. KT-1 is ideal for small applications, but is equally suited to IP centric buildings and large systems with remote sites.

Caractéristiques
  • One Door IP Controller - Supports 2 readers (entry and exit)
  • Single touch-sensitive button for fast & automatic controller enrollment
  • Plug & Play installation
  • Single gang mount (KT-1) or cabinet mount (KT-1-PCB) installation options
  • Power over Ethern (PoE) - Flexible power input
  • LED status indicators for maintenance trouble shooting
  • Highly secure 128-bit AES encryption
  • Intrusion integration with DSC PowerSeries or MAXSYS alarm panels
  • Compatible with existing Kantech controllers including KT-300nd KT-400
  • Compatible with EntraPass Security Management Software v6.02 or higher
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires