Select Country and Language Canada / French
Changer de pays
KT2K2SE | KEYSCAN

KEYSCAN | KT2K2SE | HID iCLASS SE 2K/2 13.56 MHz Contactless Smart Tag - Keyscan Format

  • Réf. fabricant KT2K2SE
  • PART #548055
Frequency: 13.56 MHZ
Memory: 2K BITS
Product Type: TAG CREDENTIAL
Read Format: SMART CARD
Sales Category: ELECTRIC CARDS AND FOBS
Description

13.56MHz Contactless Adhesive Back Smart Tags

Must be a reseller to purchase this product

Caractéristiques
  • For new installations only
  • The Keyscan 13.56 MHz Smart Tag is designed to work with Keyscan iCLASS SE Series Readers for new installations only
  • Keyscan 36-bit Wiegand format for an extra layer of security
  • Features a graphics quality surface that meetsISO quality standards when used with direct image or thermal transfer printers
  • 2K Memory with 2 application areas
  • Keyscan iCLASS Elite Key format provides an additional layer of encryption giving Keyscan system users an added security layer compared to public key readers and credentials
  • Works with Keyscan iCLASS SE Readers: KR10SE, KR40SE, KRK40SE
  • Package of 50 Adhesive Tags
  • Note: Read range is reduced by 50% when using tags
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires