Select Country and Language Canada / French
Changer de pays
KT2K2SR | KEYSCAN

KEYSCAN | KT2K2SR | HID iCLASS Legacy SR 2K/2 13.56 MHz Contactless Smart Adhesive Tag - Keyscan Format

  • Réf. fabricant KT2K2SR
  • PART #548042
Frequency: 13.56 MHZ
Memory: 2K BITS
Product Type: TAG CREDENTIAL
Read Format: SMART CARD
Sales Category: ELECTRIC CARDS AND FOBS
Description

13.56MHz Contactless Adhesive Back Smart Tags

Must be a reseller to purchase this product

Caractéristiques
  • For existing systems
  • Keyscan 36-bit Wiegand format for an extra layer of security
  • 13.56MHz credentials provide the highest level of anti-counterfeiting protection
  • Keyscan iCLASS Elite Key format provides an additional layer of encryption giving Keysca system users an added security layer compared to public key readers and credentials
  • 2K Memory with 2 Application areas
  • Works with the following Keyscan Readers: KR10L, KR40L, KRK40L, KEYR90
  • Compatible for Keyscan iCLASS Readers and Credentials purchaed between June 2005 and November 2013
  • Package of 50 adhesive back tags
  • Note: Read range is reduced by 50% when using tags
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires