Select Country and Language Canada / French
Changer de pays
KTD-135 | INTERLOGIX

INTERLOGIX | KTD-135 | KTD-135 Series Indoor Receiver

  • Réf. fabricant KTD-135
  • PART #241718
Environment Type: INDOOR
Mounting Type: WALL
Voltage/Current Type: 115 VAC
Description

The KTD-135 is a small indoor receiver that controls access through a door. It is designed for use in a Digiplex system. The unit receiver contains one dry contact relay and a built-in tone generator for remote site call-in annunciation. An audio follo w relay is included for audio bus switching. The KTD-135 consists of a printed circuit card housed in a small aluminum case. Two mounting tabs are provided to help simplify installation and all relays and ICs are socketed for easy removal and replaceme nt.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • 1-amp dry contact relays
  • Call-in capability for site annunciation
  • Audio follow relay for connection to audio bus
  • Small, easy-to-mount case
  • Powered from 9 V AC transformer
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires