Select Country and Language Canada / French
Changer de pays
KTD-138 | INTERLOGIX

INTERLOGIX | KTD-138 | KTD-138 Series Indoor Receiver

  • Réf. fabricant KTD-138
  • PART #241712
Environment Type: INDOOR
Mounting Type: WALL
Voltage/Current Type: 12 VDC
Description

The KTD-138 is a small, economical indoor receiver that controls auxiliary functions in a Digiplex system. It contains four double-pole relays that can be used to carry out various functions such as operating doors, turning on lamps, or switching balan ced audio to a single bus line. The wall-mountable unit is packaged in a small aluminum case that features slotted mounting tabs for easy installation. All relays and ICs are socketed for easy removal and replacement.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Low-cost receiver
  • Four 1-A double-pole relays
  • Removable terminal strip
  • Small, easy-to-mount case
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires