Select Country and Language Canada / French
Changer de pays

INTERLOGIX | KTD-350 | Audio Switching

  • Réf. fabricant KTD-350
  • PART #241734
Environment Type: INDOOR

The KTD-352 Relay Follow Chassis and the KTD-350 Relay Follow Card make up the Relay Follower, which carries out functions associated with the video site selection of a matrix switcher. These functions can include automatically switching audio to the d isplayed site or illuminating a LED (on a surveillance map) that corresponds with the site. The KTD-350 card plugs into the KTD-352 chassis, which contains amicroprocessor-based, internal control card that provides power and switch information to the K TD-350. This enables the KTD-350 Relay Follow Card to switch in conjunction with a KTD-340 Video Switcher Card, a KTD-348 Matrix Switcher output, or a KTD-440/440N Matrix Switcher output.

Must be a reseller to purchase this product

This part is disntinued by supplier with no suggested replacement.

  • 64 two-wire inputs, 1 common output
  • Requires only 1.75 inches of vertical rack space
  • RS422 communication over twisted-pair cable
  • Removable terminal strips for easy cable connections
  • Each KTD-352 Relay Follow Chassis accepts one KTD-350
  • Relay Follow Card
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires