Select Country and Language Canada / French
Changer de pays
KTD-400 | INTERLOGIX

INTERLOGIX | KTD-400 | KTD-400 Series Keypad

  • Réf. fabricant KTD-400
  • PART #241727
Environment Type: INDOOR
Mounting Type: DESKTOP
Type: KEYBOARD
Voltage/Current Type: 12 VDC
Description

The KTD-400 is a keypad that controls Digiplex system components. It can address and manage 512 PTZ (pan/tilt/zoom) receiver sites, operate a matrix switcher with 64 monitor outputs, and address and select views from as many as 64 multiplexers. Its mul tispeed control feature allows users to toggle between slow, medium, and fast speed control for PTZ camera assemblies. The KTD-400 can also operate VCRs.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggted replacement.

Caractéristiques
  • Control for up to 512 PTZ sites
  • Matrix switcher operation
  • Multiplexer view/VCR control
  • Mini-matrix control output
  • Programmable nonvolatile memory
  • Multispeed CyberDome control
  • Twisted-pair control
  • Liquid crystal display
  • Compact and attractive keypad
  • Injection-molded housing
  • Rack-mount format available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires