Select Country and Language Canada / French
Changer de pays
KTD-404 | INTERLOGIX

INTERLOGIX | KTD-404 | KTD-304/404 Series Keypad

  • Réf. fabricant KTD-404
  • PART #231842
Environment Type: INDOOR
Mounting Type: DESKTOP
Type: PTZ CONTROL
Voltage/Current Type: 120 VAC
Description

The KTD-404 is a keypad that controls Digiplex system components. It can address and manage 512 PTZ (pan/tilt/zoom) receiver sites, operate a matrix switcher with 64 monitor outputs, and address and select views from as many as 64 multiplexers. In Cybe rDome applications, the KTD-404 offers exceptional pan/tilt maneuverability with its variable speed joystick. In situations where two-way, voice communication is desired, an audio card can be added - establishing correspondence through its built-in spe aker and 2.5 watt audio amplifier.

Must be a reseller to purchase this product. This part has been discontinued by the supplier.

Caractéristiques
  • Control for up to 512 PTZ sites
  • Matrix switcher operation
  • Multiplexer view control
  • Two-way audio option
  • Built-in annunciation
  • Programmable nonvolatile memory
  • Variable speed CyberDome control
  • Twisted-pair control
  • Liquid crystal display
  • Attractive and ergonomic keypad
  • Injection-molded housing
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires