Select Country and Language Canada / French
Changer de pays
KTD-405-2D | INTERLOGIX

INTERLOGIX | KTD-405-2D | KTD-405 Series Controller Keyboards

  • Réf. fabricant KTD-405-2D
  • PART #421523
Environment Type: INDOOR
Mounting Type: DESKTOP
Type: PTZ CONTROL
Voltage/Current Type: 12 VDC
Description

The KTD-405 Series controller keyboards are compatible with many GE Security products, including switchers, domes and DVRs. This series has been designed to control up to 1,024 cameras or receivers and 128 switched monitors. The keyboards can also control Digiplex systems, and an RS422/ RS485 communication port enables the unit to operate a number of components: SymDec 16 plus 4; SymSafe and SymSafe Pro; DVMRe; multiplexers; matrix switchers; alarm interfaces; Legend and CyberDome PTZ cameras. These units can select and switch video, initiate camera tours and select monitors.

Must be a reseller to purchase this product

Caractéristiques
  • Digiplex system control
  • RS422/RS485 communication port enables operation with DVRs, multiplexers, matrix switchers, alarm interfaces and PTZ cameras
  • RS232 communication port
  • Zone system partitioning
  • Security levels
  • Three-axis joystick (KTD-405/KTD-405A)
  • Two-axis joystick (KTD-405-2D)
  • Built-in annunciator
  • Backlit liquid crystal display
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires