Select Country and Language Canada / French
Changer de pays

INTERLOGIX | KTD-83-16 | RS-422 data signal distributor, provides 16 separate RS-422 outputs from single input

  • Réf. fabricant KTD-83-16
  • PART #231844
Audio Support: NO

The KTD-83-16 is a data signal distributor that is designed for use in a Digiplex system. It is used when an RS-422 data signal must be dispersed along separate lines of two-conductor, twisted-pair cable. One signal input can be distributed among up to 16 outputs. The KTD-83-16 can also be used to reamplify RS-422 signals that must travel excessive distances between the controller and receiver.

Must be a reseller to purchase this product

  • Distributes RS422 data signal
  • 1 input x 16 outputs
  • Reamplifies signal on outputs 1 through 16
  • Powered from a 9 V AC/12 V DC source
  • Removable terminal strip for cable connections
  • Compact design
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires