Select Country and Language Canada / French
Changer de pays
KTD-83 | INTERLOGIX

INTERLOGIX | KTD-83 | RS422 Data Signal Distributor, Provides 6 Separate RS422 Outputs From Single Input

  • Réf. fabricant KTD-83
  • PART #232573
Audio Support: NO
Description

The KTD-83 is a data signal distributor designed for use in a Digiplex system. It is used when an RS422 control signal must be dispersed along separate lines of two-conductor, twisted-pair cable. One signal input can be distributed among up to six outputs. The KTD-83 can also be used to reamplify RS422 control signals that must travel excessive distances between the controller and receiver.

Must be a reseller to purchase this product

Caractéristiques
  • Distributes an RS422 control signal
  • 1 input x 6 outputs
  • Reamplifies signal on outputs 2 through 6
  • Powered from a 12 V DC source
  • Removable terminal strip for cable connections
  • Compact design
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires