Select Country and Language Canada / French
Changer de pays
KTP-24-16-200 | INTERLOGIX

INTERLOGIX | KTP-24-16-200 | 24 V AC Indoor power supply, 16 fused 24 V AC outputs, 200VA

  • Réf. fabricant KTP-24-16-200
  • PART #327138
Environment Type: INDOOR
Mounting Type: WALL
Type: POWER SUPPLY
Voltage/Current Type: 24 VAC
Description

The Multi-Output Power Supply offers and easy to install power source for 4, 8, or 16 cameras. The system provides a perfect solution for multicamera installation where individual plug-in transformers are too numerous to be safe, convenient, and cost effective. The three isolated and fused output models support CyberDome cameras.

Must be a reseller to purchase this product

Caractéristiques
  • Five models, up to 400 VA, 120 V AC input
  • Three 4 and 8 isolated output models
  • Two 8 and 16 output, individually fused, models
  • Isolated output models support CyberDomes
  • All outputs individually fused
  • Up to 2 amps per output at 24 V AC
  • PTC protectedputs meet Class 2, power limited, requirements
  • Locking door
  • UL Listed
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires