Select Country and Language Canada / French
Changer de pays
KTP-24-8 | INTERLOGIX

INTERLOGIX | KTP-24-8 | 24 V AC Multiple-output power supply, 8 isolated outputs, 24 VA per output

  • Réf. fabricant KTP-24-8
  • PART #239977
Environment Type: INDOOR
Mounting Type: WALL
Type: POWER SUPPLY
Voltage/Current Type: 24 VAC
Description

The KTP-24-8 is a compact and durable power supply that is typically used to power up to eight CyberDomes. It features eight isolated 24 V AC outputs that can power devices requiring 1 amp or less. Each output is equipped with a resettable fuse. The un it can be powered from either a standard 115 or 230 V AC source. A rackmount accessory is available.

Must be a reseller to purchase this product

Caractéristiques
  • Options for a variety of power requirements
  • Indoor and outdoor alternatives
  • Compatibility with CyberDome accessories (KTP-24 and 24C only)
  • Compact designs
  • Easy installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires