Select Country and Language Canada / French
Changer de pays
KTP-24C | INTERLOGIX

INTERLOGIX | KTP-24C | 24 V AC/56 VA outdoor power supply

  • Réf. fabricant KTP-24C
  • PART #318826
Environment Type: OUTDOOR
Mounting Type: WALL
Type: POWER SUPPLY
Voltage/Current Type: 24 VAC
Description

The KTP-24C is a weatherproof, outdoor power supply that is typically used to power a 7-inch CyberDome. The wall-mountable, 24 V AC/56 VA unit can power a pan/tilt assembly, camera, heater, and fan. The unit can be powered from either a standard 110 or 220 V AC source. Mounting hardware is included.

Must be a reseller to purchase this product.

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Options for a variety of power requirements
  • Indoor and outdoor alternatives
  • Compatibility with CyberDome accessories (KTP-24 and 24C only)
  • Compact designs
  • Easy installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires