Select Country and Language Canada / French
Changer de pays
KTS-250-16 | INTERLOGIX

INTERLOGIX | KTS-250-16 | 16-channel distribution amplifier, 4 outputs per channel

  • Réf. fabricant KTS-250-16
  • PART #313003
Audio Support: NO
Capacity: 16 CHANNEL
Form Factor: BOX
PTZ Control: NO
Type: VIDEO AMPLIFIER
Description

The KTS-250-16 is a video distribution amplifier that features eight groups of input/output channels. Each group can be configured as a single 1 x 8 video distribution amplifier or two 1 x 4 video distribution amplifiers. This enables users to set multiple configurations from 8 to 16 inputs by up to 64 outputs. Each output provides unity gain into a 75 ohm load, ensuring that the output signal is equal to that of the input. Unused outputs self terminate.

Must be a reseller to purchase this product

Caractéristiques
  • Eight input/output groups; each configurable as a 1 x 8 video distribution amplifier or two 1 x 4 video distribution amplifiers
  • Equal video strength for all outputs
  • Color compatible
  • Unused outputs are self-terminating
  • NTSC and PAL compatible
  • Only 3.5 inches (2U) of rack space
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires