Select Country and Language Canada / French
Changer de pays
KTS-253-16 | INTERLOGIX

INTERLOGIX | KTS-253-16 | 16-channel master time/date/title generator

  • Réf. fabricant KTS-253-16
  • PART #241702
Environment Type: INDOOR
Mounting Type: RACK
Voltage/Current Type: 9 VDC
Description

The KTS-253-16 is a rack-mountable unit that can display the time, date, and a 22-character alphanumeric title on up to 16 video channels. The information can be stacked or placed on one line, and can be positioned on any of 11 rows. Text alignment opt ions are left, right, or center justified. The time can be displayed in a 12- or 24-hour format - U.S. or European style. Each channel can have its own title.

Must be a reseller to purchase this product

This part is discontinued by supplier with nouggested replacement.

Caractéristiques
  • Superimpose time, date, and title information on up to 16 video channels
  • Various time, date, and title display options
  • Buffered video
  • Onscreen programming menus
  • 22-character alphanumeric titles
  • Internal crystal or local power line time reference
  • GPgiplex compatible
  • Internal battery ensures continuous time
  • NTSC or PAL compatible
  • 9 V AC power transformer provided
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires