Select Country and Language Canada / French
Changer de pays
KTS-253 | INTERLOGIX

INTERLOGIX | KTS-253 | Time/date/title generator, one video channel output

  • Réf. fabricant KTS-253
  • PART #241699
Environment Type: INDOOR
Mounting Type: DESKTOP
Voltage/Current Type: 9 VDC
Description

The KTS-253 is a small desktop unit that can superimpose the time, date, and a 22-character alphanumeric title on one video channel. The information can be stacked or placed on one line, and can be positioned on any of 11 rows. Text alignment options a re left, right, or center justified. The time can be displayed in a 12- or 24-hour format - U.S. or European style.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Superimpose time, date, and title information on one video channel
  • Various time, date, and title display options
  • Buffered video
  • On-screen programming menus
  • 22-character alphanumeric title
  • Internal crystal or local power line time reference
  • Internaltery guarantees continuous time
  • NTSC or PAL compatible
  • GPS/Digiplex compatible
  • Powered from 9 V AC transformer
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires