Select Country and Language Canada / French
Changer de pays
KTS-56 | INTERLOGIX

INTERLOGIX | KTS-56 | V-phase adjustment tool, portable, powered by 9-volt battery

  • Réf. fabricant KTS-56
  • PART #241694
Environment Type: INDOOR
Voltage/Current Type: 9 VDC
Description

The KTS-56 V-Phase Comparator is a small, lightweight, and portable device that makes it easy to synchronize video signal phases. When nonsynchronous video signals are switched through a sequential switcher, unsightly picture rolls can occur. For a cle an, roll-free transition, video signal phases must be synchronized. The V-Phase Comparator makes synchronizing easy and eliminates the need for an oscilloscope.

Must be a reseller to purchase this product

This part is discontinued by supplier with suggested replacement.

Caractéristiques
  • Synchronizes two cameras' vertical phases
  • Tone emitted when synchronization achieved
  • BNC connectors
  • Compact: 5.28 x 2.75 x 0.90 inches
  • Lightweight: 5.5 ounces
  • Portable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires