Select Country and Language Canada / French
Changer de pays
KVM0116A | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | KVM0116A | 16-Port 2G Analog KVM Switch, CAT-5 Type, 1U, 1 Local User, Black

  • Réf. fabricant KVM0116A
  • PART #495014
Type: KVM ANALOG
Caractéristiques
  • Manage multiple servers with just one keyboard, monitor and mouse
  • Out of band management - Troubleshoot servers and diagnose problems in lieu of a working operating system with POST and BIOS-level access to servers
  • Scalable architecture - Cascade multiple KVM switches for a modular solution that supports multiple platforms, improving flexibility and simplifying future expansion
  • Multi-platform support - Windows, Sun, Unix and Linux compatible
  • Occupies 1U of rack space - Conserve valuable rack space in the data center
Spécifications
  • 16-Port Analog KVM Switch
  • Includes: CD With Software, Installation Guide, Rack Mounting Brackets
  • Connection Type: Cat5 Type
  • Rack Height: 1U
  • Color: Black
  • Operating Environment: 0 to 50 deg C
  • Operating Relative Humidity: 0 - 80%
  • Operating Elevation: 0 - 3000 m
  • Storage Temperature: -20 to 60 deg C
  • Storage Relative Humidity: 0 - 80%
  • Storage Elevation: 0 - 15000 m
  • Number Of Users: 1 Local User
  • Dimension: 42 mm Height x 424 mm Width x 188 mm Depth
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires