Select Country and Language Canada / French
Changer de pays

PANDUIT | LAA6-14-X | Aluminum Compression Lug, 1 Hole, #6 AWG, 1/4" (6.4mm) Stud

  • Réf. fabricant LAA6-14-X
  • PART #PAN-LAA6-14-X
Barrel: LONG
Beveled Entry: NO
Bolt Hole: 1/4 INCH
Color Code: BROWN
Conductor Size AWG/kcmil: 6
Gauge: 6 AWG
Holes: 1 HOLE
Inspection Hole: YES
Lug Length x Tongue Width (in.): 2.20 x 0.55
Lug Material: ALUMINUM
RoHS Compliant: YES
Stud Hole Size (in.): 1/4
Stud Hole Spacing (in.): -----
_Color Code: Gray

Aluminum, long barrel, one-hole lug.

  • Manufactured from high conductivity thick wall wrought aluminum
  • Factory pre-filled with joint compound and sealed with easy pull-out end plug to inhibit corrosion
  • Color-coded end plug and PANDUIT and specified competitor die index numbers marked on barrel for proper crimp die selection
  • Enclosed barrel prevents corrosive material from entering barrel when used in harsh environments
  • Tin-plated to inhibit corrosion
  • UL Listed and CSA Certified to 35 KV and temperature rated to 90C when crimped with PANDUIT and specified competitor crimping tools and dies
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires