Select Country and Language Canada / French
Changer de pays
LAM2A2/0-14-6Y | PANDUIT

PANDUIT | LAM2A2/0-14-6Y | Aluminum Mechanical Lug, 1 Hole, 2 Barrel, #14, 2/0 AWG, 1/4" (6.4mm) Stud, 6 Pieces

  • Réf. fabricant LAM2A2/0-14-6Y
  • PART #330294
Bolt Hole: 1/4 INCH
Conductor Size AWG/kcmil: 14 AWG - 2/0 AWG
Hex Size (in.): Slot
Holes: 1 HOLE
Inspection Hole: NO
Lug Material: ALUMINUM
RoHS Compliant: YES
Stud Hole Size (in.): 1/4
Type: STANDARD COMPRESSION
Description

Aluminum, dual barrel, one-hole tongue connector type LAM2A.

Caractéristiques
  • Dual barrel provides termination of two conductors
  • Made from high strength, extruded aluminum alloy to provide premium electrical and mechanical performance
  • Tin-plated to inhibit corrosion
  • Wide wire range-taking capability minimizes inventory requirements
  • Inspection window to visually assure full conductor insertion
  • Plated steel or aluminum set screw provides high strength, durable electrical contact between conductor and connector
  • UL Listed and CSA Certified for use up to 600 V and UL temperature rated 90C
  • Available with NEMA hole sizes and spacing
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires