Select Country and Language Canada / French
Changer de pays
LAM2A600-12-6Y | PANDUIT

PANDUIT | LAM2A600-12-6Y | Aluminum, dual barrel, one-hole tongue connector, type LAM2A.

  • Réf. fabricant LAM2A600-12-6Y
  • PART #LAM2A600-12-6
Barrel: SHORT
Bolt Hole: 1/2 INCH
Conductor Size AWG/kcmil: 4 AWG - 600 kcmil
Gauge: 600KCMIL - #4
Hex Size (in.): 1/2
Holes: 1 HOLE
Inspection Hole: NO
Lug Material: ALUMINUM
RoHS Compliant: YES
Stud Hole Size (in.): 1/2
  • Dual barrel provides termination of two conductors
  • Made from high strength, extruded aluminum alloy to provide premium electrical and mechanical performance
  • Tin-plated to inhibit corrosion
  • Wide wire range-taking capability minimizes inventory requirements
  • Inspection window to visually assure full conductor insertion
  • Plated steel or aluminum set screw provides high strength, durable electrical contact between conductor and connector
  • UL Listed and CSA Certified for use up to 600 V and UL temperature rated 90C
  • Available with NEMA hole sizes and spacing
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires