Select Country and Language Canada / French
Changer de pays
LAM2B600-12-3Y | PANDUIT

PANDUIT | LAM2B600-12-3Y | Discontinued By Manufacturer, No Suggested Replacement Provided

  • Réf. fabricant LAM2B600-12-3Y
  • PART #PAN-LAM2B600-12-3Y
Bolt Hole: 1/2 INCH
Gauge: 600KCMIL - #4
Holes: 2 HOLE
Inspection Hole: NO
Lug Material: ALUMINUM
RoHS Compliant: YES
Type: MECHANICAL
Description

Aluminum, two-barrel, two-hole tongue connector, type LAM2B.

Caractéristiques
  • Dual barrel provides termination of two conductors
  • Made from high strength, extruded aluminum alloy to provide premium electrical and mechanical performance
  • Tin-plated to inhibit corrosion
  • Wide wire range-taking capability minimizes inventory requirements
  • Inspection window to visually assure full conductor insertion
  • Plated steel or aluminum set screw provides high strength, durable electrical contact between conductor and connector
  • LAM2LB connector provided with dual set screws for premium clamping of conductor to connector for heavy duty applications
  • UL Listed for use up to 600 V and temperature rated 90C
  • Available with NEMA hole sizes and spacing
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires