Select Country and Language Canada / French
Changer de pays
LB1012 | PELCO

PELCO | LB1012 | Lock Box, Horizontal for Top or Front Loading Large Size VCRs. Removable Shelf. 120 V AC

  • Réf. fabricant LB1012
  • PART #294745
Voltage/Current Type: 120 VAC

Lock Box, horizontal for top or front loading large size VCRs. Removable shelf. 120 V AC.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

  • Vented Side Panels
  • Conduit Knockouts
  • Pre-Wired, Filtered Fan Assembly
  • Pre-Wired AC Cord (except LB1000DC)
  • LB1000, LB1012, and LB2000 Have Two AC Duplex Outlets (One Internal, One External) Internally Fused for Accessories
  • LB1000DC Has Three Terminalocks (Two Internal, One External) Internally Fused for Accessories
  • Lock Boxes Can Be Stacked or Daisy-Chained Together
  • Two 1-Inch (2.54 cm) Grommeted Cable Ducts
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires