Select Country and Language Canada / French
Changer de pays
LB110426GW010 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | LB110426GW010 | Water Cooled Air Conditioner, Size/Dims: 2.00X2.00X2.00 Ex3

  • Réf. fabricant LB110426GW010
  • PART #646229
Caractéristiques
  • Robust reciprocating compressor
  • R134a earth-friendly refrigerant
  • Models for 115 and 230 V AC power input
  • UL Listed or Recognized to save customers time and money with agency approvals
  • Operating temperature range from 50 F/10 C to 125 F/52 C
  • Reliablechanical thermostat located behind the front panel of the unit
  • Low-carbon mild-steel sheet-metal cover for rugged factory and outdoor environments
  • Easy-mount flanges for simple installation
  • Mounting hardware, gaskets and user manual furnished with theunit
  • Every unit functionally tested before shipping
  • Heat is removed from the system by means of the water cooling the refrigerant; no external air movers or condenser coils to get clogged
  • Maximum water usage of 2 GPM at 90 F water intake temperature
  • andard Indoor Air Conditioner models also include:
  • Electro-Mechanical Thermostat
  • Surge Suppressor
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires