Select Country and Language Canada / French
Changer de pays
LB2-UC15-L | BOSCH COMMUNICATIONS

BOSCH COMMUNICATIONS | LB2-UC15-L | Premium-Sound Cabinet Loudspeaker Range, Compact Yet Robust Abs Enclosure: 15 W, White

  • Réf. fabricant LB2-UC15-L
  • PART #424129
Type: SPEAKER
Description

The LB2-UCxx-x Premium-sound cabinet loudspeakers are intended for clear reproduction of speech, foreground and background music to be used in general indoor and outdoor applications. The Premium-sound cabinet loudspeaker range consists of a 15 W and 3 0 W model, available in a light or dark color. The loudspeakers have selectable 8 ohm, 70 V and 100 V inputs. Typical applications are: theme bars, music restaurants, theme parks, retail outlets, audio visual, boardrooms and offices, exhibition areas, showrooms, fitness centers and presentation environments.

Must be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • High-fidelity music and speech reproduction
  • Selectable 8 ohm, 70 V and 100 V inputs
  • Compact yet robust ABS enclosure
  • Supplied with adjustable mounting bracket
  • Complies with international installation and safety regulations
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires