Select Country and Language Canada / French
Changer de pays
LB3000 | PELCO

PELCO | LB3000 | Lock Box, Wall Mount Security Box for VCR or Multiplexer. Accepts EIA 19 in. Rack Mountable Multiplexer and Includes Removable VCR Rack, Documentation Shelf and Two VCR Tape Storage Shelves

  • Réf. fabricant LB3000
  • PART #240407
Color: GREY
Material: ALUMINUM
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Width: 21"
Seismic Rating: NO
Type: WALL-MOUNT
Description

Lock Box, wall mount security box for VCR or multiplexer. Accepts EIA 19-inch rack mountable multiplexer and includes removable VCR rack, documentation shelf, and two VCR tape storage shelves.

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Holds VCR, Multiplexer, and Tapes
  • Monitor Can Be Placed on Top of Lock Box
  • Vented Top and Bottom Panels
  • Wall Mount; Wiring Access Through Wall
  • Tamper-Resistant Top and Side Panel Access for Connections
  • LB3000PS Includes Integral Camera Power Supply
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires