Select Country and Language Canada / French
Changer de pays
LBC3483/00-US | BOSCH COMMUNICATIONS

BOSCH COMMUNICATIONS | LBC3483/00-US | 35W/20" HORN, EVAC

  • Réf. fabricant LBC3483/00-US
  • PART #405593
Type: HORN
Description

Bosch high-efficiency horn loudspeakers provide excellent speech reproduction and sound distribution for a wide scope of outdoor applications. They are ideal for sports grounds, parks, exhibitions, factories and swimming pools. The LBC 3483/00 is a circular, 35 W horn loudspeaker, measuring 490 mm (19.6 in) in diameter. They are made from aluminum. The edges of the horns are covered with a PVC profile for protection against impact damage. They are light grey (RAL 7035), and are water and dust protected.

Must be a reseller to purchase this product

Caractéristiques
  • High efficiency driver
  • Excellent speech reproduction
  • Provision for inside mounting of the optional line/loudspeaker supervision board
  • Water-and dust protected to IP 65
  • BS 5839-8 and EN 60849 compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires