Select Country and Language Canada / French
Changer de pays
LBP-1S | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | LBP-1S | Rectangular (Square Corner) Lacing Bars, 10 Pc. Pack

  • Réf. fabricant LBP-1S
  • PART #231185
Cable Management Type: LACING BARS
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Rectangular Lacer Bars
Use the LBP-1S lacer bar when lacing cables vertically or horizontally. Aluminum construction provides the ability to drill holes to attach tie saddles, mount electrical boxes, etc. This lacer bar can also be used to support the rear of equipment. 3/16 thick aluminum, 1/4 diameter rod with flattened ends.

Caractéristiques
  • Use when lacing cables vertically or horizontally.
  • Economical and effective way to manage cable horizontally