Select Country and Language Canada / French
Changer de pays
LBP-2A | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | LBP-2A | L Shaped Lacing Bar With 2 Offset, 10 Pc. Pack

  • Réf. fabricant LBP-2A
  • PART #290517
Cable Management Type: LACING BARS
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Lshaped lacer bars are strong and provide fixed tie points. The LBP-2A, LBP-4A and LBP-6A have a 2, 4 and 6 offset, respectively. Choose the appropriate offset bar based on the distance from the rear of equipment to the rackrail.

Caractéristiques
  • Lshaped lacer bars are strong and provide fixed tie points
  • Economical and effective way to manage cable horizontally