Select Country and Language Canada / French
Changer de pays
LC-3 | VIKING ELECTRONICS

VIKING ELECTRONICS | LC-3 | Three Line Concentrator

  • Réf. fabricant LC-3
  • PART #668012
Description

The LC-3 Line Concentrator allows up to three emergency phones to share a single line. A call initiated by any emergency phone is given the line. If a second emergency phone attempts to make a call while another emergency call is in use, the LC-3 will provide a busy signal until the line is available. Viking emergency phones can be programmed to redial on busy.



All inbound calls are answered by the LC-3. The emergency personnel then dials a touch tone command to connect to one of three phones. Fire Floor Phone port is provided as a means for local dedicated telephones to directly connect to any of the three emergency phones.



Must be a reseller to purchase this product

Caractéristiques
  • Automatic answering of inbound calls
  • Inbound calls can be Touch Tone transferred to any port
  • Connects up to 3 emergency phones, or 2 phones can share a line with a phone system
  • Fire Floor Phone port provided to meet elevator code
  • Modular connection f easy installation
  • During power outages, the emergency phones are all connected to the phone line
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires