Select Country and Language Canada / French
Changer de pays
LC-6 | VIKING ELECTRONICS

VIKING ELECTRONICS | LC-6 | 6 Port Line Concentrator for Emergency Phones

  • Réf. fabricant LC-6
  • PART #668013
Description

The LC-6 Line Concentrator eliminates the monthly charges for a dedicated line to each elevator. The LC-6 is designed to be used with the Viking 1600A Series Elevator Phones. Up to six of these emergency phones can communicate with authorized personnel on 3 other phones within a building, or add a telephone line to allow communication outside the building. A call initiated by an emergency phone can dial internally, externally, or both. Any other phones that are activated will be bridged with authori zed personnel, thus fulfilling ASME A17.1 requirements. All telephone line inbound calls are answered by the LC-6.



A touch tone command will route the call to any of the phone ports. If no command is detected within 4 seconds, the call will be roud to the last emergency phone that was used. This allows emergency personnel to easily call back to the same phone. Connections include a Fire Floor phone, a Machine Room phone and a Lobby phone. An output is also provided for driving up to two Viking LM-24D displays to show status of all ports. Per ASME A17.1 requirements, the LC-6 can verify the operability of the telephone line on a daily basis and with the optional Viking model LV-1K line verification alarm panel, can display an "Elevator Commun ications Failure". Note: Per ASME A17.1 requirements, the LC-6 must be used with a battery backup (UPS) capable of keeping the LC-6 running for up to 4 hours.



Must be a reseller

This part is discontinued by supplier with no suggested replacemen

Caractéristiques
  • Connects up to (6) emergency phones
  • Communicate with local and remote authorized personnel
  • Automatic answering of inbound calls
  • Touch Tone conferencing
  • Separate Fire Floor phone port
  • Machine Room phone and Lobby phone ports
  • Accommodates the re-dialfeature of the Viking 1600A Series phones
  • Programmable daily line verification check
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires