Select Country and Language Canada / French
Changer de pays
LC-8 | VIKING ELECTRONICS

VIKING ELECTRONICS | LC-8 | 8 Port Line Concentrator

  • Réf. fabricant LC-8
  • PART #386805
Amplified: NO
Description

The LC-8 Line Concentrator eliminates the monthly charges for dedicated phone lines to each elevator cab in an office, college, hotel, hospital, etc. A call initiated by any emergency phone is sent to the C.O. line. Subsequent calls activate call waiti ng tones to alert the emergency personnel that another phone has gone off-hook. All inbound calls are answered by the LC-8. The emergency personnel then dials a Touch Tone command to connect to one of eight phones.



On both inbound and outbound cal, the emergency personnel can redirect the call to any of the other phones without hanging up. The LC-8 is compatible with all Viking emergency elevator phones, standard phones, modems and credit card readers.



Must be a reseller

This part is ditinued by supplier with no suggested replacement.

Caractéristiques
  • Automatic answering of inbound calls
  • Connects up to (8) emergency phones
  • Touch Tone transferring
  • Fire floor phone connection
  • Built in talk battery for fire floor phone
  • Call waiting notice
  • Paging feature
  • Fully functional battery backup
  • Non-volatilemory for all programmable features
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires