Select Country and Language Canada / French
Changer de pays
LC1-MMSB | BOSCH COMMUNICATIONS

BOSCH COMMUNICATIONS | LC1-MMSB | Loudspeaker Support Bracket, Metal, (2) 4 MM Hole Size, With 2 Ceiling Clamp

  • Réf. fabricant LC1-MMSB
  • PART #394479
Description

The metal Mounting Support Bracket has two ceiling clamps, which are secured with thumb screws in the ceiling hole. The bracket is also provided with two 4 mm holes for mounting the bracket with two screws into thin (metal) ceilings. Two spring catcher s (for accepting the V-shaped loudspeaker springs) are provided. The bracket provides a provision for attaching an optional safety steel cord.

Must be a reseller to purchase this product

Caractéristiques
  • The Bracket Provides a Provision for Attaching an Optional Safety Steel Cord