Select Country and Language Canada / French
Changer de pays
LC1800 | TRIPP LITE

TRIPP LITE | LC1800 | Line conditioner, Automatic Voltage Regulation with surge protection, 1900W, 6 NEMA 5-15R outlets

  • Réf. fabricant LC1800
  • PART #239876
Type: LINE CONDITIONER
Watts: 1800
Weight (lb.): 11
Description

1800 watt (peak output) Automatic Voltage Regulation (AVR) system. Protects sensitive electronics, computer accessories and home theater equipment from power-related damage and performance problems. Extends the useful life of connected equipment by providing optimum voltage conditions for enhanced efficiency and cooler internal operating temperatures. Reliable transformer-based voltage correction circuits maintain 120V nominal output during voltage fluctuations between 89 and 147V. Three levels of voltage stabilization offer targeted response for overvoltages, undervoltages and severe brownouts. Network-grade AC surge and EMI/RFI noise suppression. Supports loads up to 1800 watts (peak output) or 1500 watts (continuous output), 15A maximum. Includes 6 AC outlets, 6 ft AC line cord and 7 diagnostic LEDs which display incoming voltage level, surge suppression status and line fault status. 2 year warranty. $25,000 connected equipment insurance (USA & Canada only).

Caractéristiques
  • Maintains usable 120 Volt nominal output during brownouts as low as 89 Volt and overvoltages as high as 147 Volt
  • 1800 Watt output power rating supports heavy 120 Volt loads upto 15 Amp
  • Network grade surge suppression
  • Complete EMI/RFI noise filtering
  • (7) diagnostic LEDs indicate input voltage levels, surge suppression status and line fault conditions
  • (6) Protected NEMA5-15R outlets
  • 7 ft AC power cord with right-angle NEMA 5-15P input plug
  • Package includes - LC1800 line conditioner, mounting hardware, instruction manual
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires