Select Country and Language Canada / French
Changer de pays
LC1MC70IMK | SALTO SYSTEMS

SALTO SYSTEMS | LC1MC70IMK | Cylindrical Latch; Grade 1; 1/2" Latch

  • Réf. fabricant LC1MC70IMK
  • PART #691634
Product Type: ELECTRIFIED CYLINDRICAL LOCK
Sales Category: ELECTRIC CYLINDRICAL LOCK
Description

Specially designed for those doors that need an ANSI mortise lock ANSI A 156.13 Grade 1 and a privacy function with a deadbolt, for hospitality purposes.

Requires GEO G9B3 series.

Must be a reseller to purchase this product.

Caractéristiques
  • Lock case, latch and deadbolt made of steel
  • Lever retracts deadbolt and latch simultaneously (panic function)
  • Stainless steel latch and deadbolt*
  • Different front plates
  • 8mm square spindle
  • Turning angle 54º
  • Choice of finishes satin stainless steel old polished brass
  • Adjustable level
  • ANSI/BHMA A156.13 Grade 1 compliant for heavy commercial, institutional and industrial use
  • Fire resistsnat UL 10C compliant (3 hours)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires