Select Country and Language Canada / French
Changer de pays

PANDUIT | LCA250-38-X | Copper Compression Lug, 1 Hole, 250 kcmil, 3/8" (9.5mm) Stud

  • Réf. fabricant LCA250-38-X
  • PART #PAN-LCA250-38
Bolt Hole: 3/8 INCH
Conductor Size AWG/kcmil: 250
Gauge: 250KCMIL (AKA MCM)
Holes: 1 HOLE
Inspection Hole: YES
Lug Length x Tongue Width (in.): 2.55 x 1.17
Lug Material: COPPER
RoHS Compliant: YES
Stud Hole Size (in.): 3/8
_Color Code: Yellow

One-hole, standard barrel with window lug, 250 kcmil cable, 3/8" stud hole.

  • Color-coded barrels marked with PANDUIT and specified competitor die index numbers for proper crimp die selection
  • Inspection window to visually assure full conductor insertion
  • Tin-plated to inhibit corrosion
  • UL Listed and CSA Certified to 35 KV and temperature rated to 90C when crimped with PANDUIT and specified competitor crimping tools and dies
  • UL Listed and CSA Certified for wide wire range-taking capability when crimped with PANDUIT(TM) Uni-Die(TM) Dieless Crimping Tools
  • Tested by Telcordia - meets NEBS Level 3
  • American Bureau of Shipping Approved
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires