Select Country and Language Canada / French
Changer de pays
LCB750-58-6 | PANDUIT

PANDUIT | LCB750-58-6 | One-hole, long barrel lug, 750 kcmil cable, 5/8" stud hole.

  • Réf. fabricant LCB750-58-6
  • PART #LCB750-58-6
Barrel: LONG
Bolt Hole: 5/8 INCH
Conductor Size AWG/kcmil: 750
Gauge: 750KCMIL (AKA MCM)
Holes: 1 HOLE
Inspection Hole: NO
Lug Length x Tongue Width (in.): 5.98 x 1.89
Lug Material: COPPER
RoHS Compliant: YES
Stud Hole Size (in.): 5/8
Type: STANDARD COMPRESSION
_Color Code: Black
Caractéristiques
  • Long barrel maximizes number of crimps and provides premium wire pull-out strength and electrical performance
  • Color-coded barrels marked with PANDUIT and specified competitor die index numbers for proper crimp die selection
  • Enclosed barrel prevents corrosive material from entering barrel when used in harsh environments
  • Tin-plated to inhibit corrosion
  • UL Listed and CSA Certified to 35 KV and temperature rated to 90C when crimped with PANDUIT and specified competitor crimping tools and dies
  • UL Listed and CSA Certified for wide wire range-taking capability when crimped with PANDUIT(TM) Uni-Die(TM) Dieless Crimping Tools
  • Tested by Telcordia - meets NEBS Level 3
  • American Bureau of Shipping Approved
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires