Select Country and Language Canada / French
Changer de pays
LCBX1/0-14-X | PANDUIT

PANDUIT | LCBX1/0-14-X | Copper Compression Lug, 1 Hole, 1/0 AWG Flex, Long Barrel, 1/4" (6.4mm) Stud, Pack of 10

  • Réf. fabricant LCBX1/0-14-X
  • PART #LCBX1/0-14-X
Barrel: LONG
Bolt Hole: 1/4 INCH
Conductor Size AWG/kcmil: 1/0
Gauge: 1/0 AWG
Holes: 1 HOLE
Inspection Hole: YES
Lug Length x Tongue Width (in.): 2.61 x 0.85
Lug Material: COPPER
RoHS Compliant: YES
Stud Hole Size (in.): 1/4
Type: FLEX COMPRESSION
_Color Code: Pink
Description

Flex Lug, Long Barrel, 1/0 AWG, 1/4" Stud Hole

Caractéristiques
  • Can be used with code conductor and flex conductor class: G, H, I, K, M and Diesel Locomotive
  • Long barrel maximizes number of crimps and provides premium wire pull-out strength and electrical performance
  • Generously beveled wire entry prevents bent back strands when inserting conductor into barrel
  • Color-coded barrels marked with PANDUIT and specified competitor die index numbers for proper crimp die selection
  • Inspection window to visually assure full conductor insertion
  • Tin-plated to inhibit corrosion
  • UL Listed and CSA Certified to 35 KV and temperature rated to 90C when crimped with PANDUIT and specified competitor crimping tools and dies
  • Meets J-STD-607-A and TIA-942 requirements for network systems grounding applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires