Select Country and Language Canada / French
Changer de pays
LCC1-14BW-E | PANDUIT

PANDUIT | LCC1-14BW-E | Copper Comp. Lug, 2 Hole, #10 AWG, 1/4" (6.4mm) Stud, .75" (19.1mm) Hole Spacing, Pack of 20

  • Réf. fabricant LCC1-14BW-E
  • PART #LCC1-14BW-E
Barrel: LONG
Bolt Hole: 1/4 INCH
Conductor Size AWG/kcmil: 1
Gauge: 1 AWG
Holes: 2 HOLE
Inspection Hole: YES
Lug Length x Tongue Width (in.): 3.01 x 0.70
Lug Material: COPPER
RoHS Compliant: YES
Stud Hole Size (in.): 1/4
Stud Hole Spacing (in.): 3/4
Type: STANDARD COMPRESSION
_Color Code: Green
Description

Two-hole, long barrel lug with window, #1 AWG, 1/4" stud hole, .75" hole spacing.

Caractéristiques
  • Long barrel maximizes number of crimps and provides premium wire pull-out strength and electrical performance
  • Inspection window to visually assure full conductor insertion
  • Color-coded barrels marked with PANDUIT and specified competitor die index numbers for proper crimp die selection
  • Tin-plated to inhibit corrosion
  • UL Listed and CSA Certified to 35 KV and temperature rated to 90C when crimped with PANDUIT and specified competitor crimping tools and dies
  • UL Listed and CSA Certified for wide wire range-taking capability when crimped with PANDUIT(TM) Uni-Die(TM) Dieless Crimping Tools
  • Tested by Telcordia - meets NEBS Level 3
  • Meets J-STD-607-A and TIA-942 requirements for network systems grounding applications
  • Available with NEMA hole sizes and spacing
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires