Select Country and Language Canada / French
Changer de pays
LCCF250-12-X | PANDUIT

PANDUIT | LCCF250-12-X | 250 kcmil Cable, 1/2" BoltHoles, 1.75" Spacing, NEMA Hole Sizes And Spacing, Pack of 10

  • Réf. fabricant LCCF250-12-X
  • PART #PAN-LCCF-250-12-X
Bolt Hole: 1/2 INCH
Gauge: 250KCMIL (AKA MCM)
Holes: 2 HOLE
Inspection Hole: NO
Lug Material: COPPER
RoHS Compliant: YES
Type: STANDARD COMPRESSION
Description

250 kcmil Cable, 1/2" bolt holes, 1.75" spacing, NEMA hole sizes and spacing

Caractéristiques
  • Can be used with flex conductor class: K, M, and Diesel Locomotive
  • Long barrel maximizes the number of crimps and provides premium wire pull-out strength and electrical performance
  • Flared entry prevents bent back strands when inserting fine strand conductor into barrel
  • Color-coded barrels marked with PANDUIT die index numbers for proper crimp die selection
  • Enclosed barrel prevents corrosive material from entering barrel when used in harsh environments
  • Tin-plated to inhibit corrosion
  • UL Listed and A Certified to 35 KV and temperature rated to 90C when crimped with PANDUIT crimping tools and dies
  • Tested by Telcordia - meets NEBS Level 3
  • Available with NEMA hole sizes and spacing
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires